Mitutoyo Dial Height Gage 192-152 0-24/0.001IN 1pc
Rp20.999.900
Persediaan
Spesifikasi Produk
Model Number | 192-152 |
---|---|
Unit | 1pc |
Units | Inch |
Range (inch) | 0-24 |
Accuracy (inch) | ±.002 |
Graduation (inch) | 0.001 |
Standard Accessories | 900258, 901385 |
Optional Accessories | 900209, 900321, 953638 |
Technology | Mechanical |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 13 December 2021 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
The Mitutoyo dial height gage provides precise height in a unit that is easy to use. The height gage has a rigid, double-column structure which ensures high measuring accuracy and repeatability. The included carbide-tipped long scriber is highly durable and provides accurate marks on your workpiece. The dial and digital counters can be re-zeroed at any scriber position.
Feature
Available in Metric and Inch modelsModels available in four different height ranges
Large function buttons on display are positioned for easy operation
Inclined slider handle improves slider ergonomics
Base is shaped to provide a secure grip
Coarse/fine feeding switch for fast adjustments and precise measurements
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan