SENCO Screw Gun Kit DS322-18V 1unit
Rp23.999.900
Persediaan
Spesifikasi Produk
| Model Number | DS322-18V |
|---|---|
| Unit | 1unit |
| Power Source | Cordless |
| Brushless Motor | Yes |
| Maximum Torque (inch-lb) | 70 |
| Free Speed (rpm) | 2500 |
| Drive Size (inch) | 1/4 Hex |
| Screwdriver Type | Metal Fastening Screw Gun |
| Reversible | Yes |
| Number of Speed Settings | 2 |
| Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
| Number of Batteries Included | 2 |
| Battery Capacity (AH) | (2) 3.0 |
| Charger Included | Yes |
| Handle Type | Pistol Grip |
| Trigger Lock | Yes |
| Screw Capacity | Yes #6 to #12 |
| Autofeed | Yes |
| Built-In Light | Yes |
| Tool Weight (lbs) | 5.9 |
| Overall Height (inch) | 9.5625 |
| Battery Voltage (V) | 18 DC |
| Maximum Torque (N m) | 8 |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 10 December 2021 |
| Terakhir Diperbaharui | 04 June 2025 |
Informasi Produk
Description
These cordless screw guns are powered by Senco batteries of a compatible series and matching voltage. Screw guns drive screws to a consistent depth to prevent overdriving. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries. Tool batteries can also power other tools of the same brand, battery series, and voltage.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan