Sandisk Extreme Pro Portable SSD 2TB 1unit

#Nomor SKU S030140790
Wishlist
Rp4.299.900
Persediaan

Spesifikasi Produk

Unit 1unit
Interface USB 3.2 Gen 2 x2
Connector USB-C
Dimensions (mm) 110.26x57.34x10.22
Sequential Read Performance (Mb/s) 2000
Storage Capacity (TB) 2
Berat (Kg) 0.7
Tanggal Produk Terdaftar 07 December 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Selesaikan Terlebih Dahulu dengan Kinerja Dahsyat SSD
Dari merek yang dipercayai oleh fotografer profesional di seluruh dunia, SanDisk Extreme PRO Portable SSD menghadirkan kinerja dahsyat SSD dalam solusi penyimpanan yang andal dan tangguh. Hampir 2x lebih cepat dibandingkan generasi sebelumnya!
Description
The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.
Compatibility:
- PC & Mac computers - no driver needed
- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
Feature
Blazing- fast performance
SanDisk Extreme Pro leverages our lightning- fast in house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 and fully saturate the USB 3.1 Gen 2 interface.6 So you'll be able to edit right from the drive- providing full- frame editing with little interruption while saving you time and keeping your computer's internal storage free.
Ruggedized design with purpose- built materials
Ruggedized design with a forged aluminum body to protect the SSD core and dissipate heat. Plus, a durable silicon rubber coating seeks to deliver higher impact resistance with its IP55 rating for water and dust resistance.
Up to 2TB
Creative professionals know the value of storage space. With capacities of Up to 2TB,5 you'll have enough room for the files you need to work on or deliver.
Lightweight and pocket sized
The small and light form factor of the Extreme PRO SSD means it couldn't be easier to keep your content with you whether you're crossing town or traveling to an international location.
Universal compatibility
The Extreme PRO SSD works with PCs and Mac computers right out of the box and connects with USB Type C and Type A,3 making it easy to start and keep working in almost any situation.
Water resistant
IP55 for water and dust resistance

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan