EWON Industrial Internet Router FLEXY205 1pc
Rp22.999.900
Persediaan
Spesifikasi Produk
Model Number | FLEXY205 |
---|---|
Unit | 1pc |
Data Acquisition Protocols | OPC UA, MODBUS/RTU, MODBUS/TCP, Unitelway, DF1, PPI, MPI (S7), PROFIBUS (S7), FINS Hostlink, FINS TCP, EtherNet/IP™, ISO TCP, Mitsubishi FX, Mitsubishi melsec, Hitachi EH, ASCII, BACnet/IP. Stored in 2500 internal tags. |
Data Publishing Protocols | OPC UA, Modbus, MQTT, SNMP, HTTPs |
Alarms | Alarms notification by email, SMS, FTP put and/or SNMP traps |
Datalogging | Internal database for data logging (real-time logging and historical logging up to 1,000,000 timestamps). Historical data can be exported to DataMailbox or transferred by FTP or email. |
SD Card Reader | A/ for easy commissioning or B/for Extended User Memory |
Router | IP filtering, IP forwarding, NAT, Port forwarding, Proxy, Routing table, DHCP client/server, NAT 1 :1 |
VPN Tunnelling | Open VPN either through UDP 1194 or TCP 443 |
Synchronization | Embedded real-time clock |
File Management | FTP client and server for configuration |
User Flash Disk (Mb) | Up to 30 |
Dimensions (mm) | 133x122x55 |
Power Supply (V) | 12 - 24 VDC +/-20%, LPS |
Input/Output | 1x digital output: open drain (MOSFET) 200mA; 1.5 kV isolation |
Temperature Range (°C) | Operating : -25 to +60; Storage : -30 to +70 |
Marking | CE, cURus, FCC, UKCA |
Berat (Kg) | 2.0 |
Tanggal Produk Terdaftar | 02 December 2021 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Ewon Flexy family is a range of industrial modular gateways that allows universal communication with varied field equipment regardless of the protocol used.
It is possible to configure data acquisition & data logging, routing and more.
It is possible to configure data acquisition & data logging, routing and more.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan