OMRON Small Pushbutton Switch (Round) (Small Square Body) A3A A3AT-90L1-00R 1pc
Rp83.000
Persediaan
Spesifikasi Produk
Model Number | A3AT-90L1-00R |
---|---|
Unit | 1pc |
Allowable Operation Frequency | Mechanical: Up to 60 times / min, Electrical: 20 times / min |
Electrical Durability | 50,000 times or more |
Protection Class | IP40 |
Operating Ambient Temperature (°C) | -10 to +55 (with no icing or condensation) |
Contact Resistance (miliΩ) | 100 or less (initial value) |
Withstand Voltage | Between homopolar terminals: AC600V 50 / 60Hz 1min / Between each terminal and ground: AC2000V 50 / 60Hz 1min |
Storage Temperature (°C) | -25 to +65 (with no icing or condensation) |
Button Color | Red |
Type of Operation | Alternate |
Contact Configuration | 1a |
Mechanical Durability | 50,000 times or more (once set or reset) |
Terminal Shape | Solder terminal |
Button Shape | Round |
Ambient Relative Humidity (RH) | 35 to 85 |
Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
Type | Non-illuminated Type |
Impact Resistance Durability (m/s²) | 500 |
Vibration Resistance (Malfunction) | 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms) |
M Code | 39011131 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 23 November 2021 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
High-capacity, compact pushbutton switch Can be used as a power switch that requires high-capacity cutoff.
Open and close from minute loads (minimum applicable load DC5V 1mA) to high capacity loads.
Open and close from minute loads (minimum applicable load DC5V 1mA) to high capacity loads.
Feature
High capacity, compact push button switch Available as a power supply that requires high capacity.
Open and closes to high capacity load from micro-load (minimum application load DC5V 1 MA) .
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan