OMRON Rocker Switch with Reset Function A8G A8G-107-1-24 1pc

#Nomor SKU S029710362
Wishlist
Rp389.900
Persediaan

Spesifikasi Produk

Model Number A8G-107-1-24
Unit 1pc
Contact Type Double pole double throw (DPDT)
Electrical Durability 100 or more (with DC500V mega)
Operation Ambient Temperature (°С) -10 to +55 (with no icing or condensation)
Mechanical Durability Switch operation: 100,000 times or more
Allowable Operation Frequency (times/minute) Mechanical: (switch operation) 7 or less, (coil operation) 7 or less Electrical: 7 or less
Shock Resistance Malfunction (m/s²) 98 or more
Shock Resistance (m/s2) Up to 500
Ambient Relative Humidity (RH) 45 to 85
Cap Color black
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Withstand Voltage (V/minute) Between terminals of the same polarity, between terminals of different polarity: AC 2000 50/60Hz Between live metal parts and ground: AC 4000 50/60Hz
Button Color black
AS ONE Part Number 64-3339-36
Vibration Malfunction Frequency (Hz) 10-55 Double amplitude 1.5mm (malfunction within 1ms)
M Code 39028157
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-capacity open/close rocker switch with reset function Effective for energy saving with reset function by external signal.
An original switching mechanism provides excellent inrush current resistance and 20A switching.
The Contact configuration is double pole double throw. Contact gap 3mm or more.
UL and cUL certified. Compliant with EN standards.
Feature
Locker switch for high capacity opening and closing with reset function
Energy saving with reset function by external signal.
By the unique opening and closing mechanism, it is possible to open and close the excellent projection resistance and 20a.
Contact composition is 2 pole twice. More than 3mm contact gap.
UL, CUL acquisition. EN standard compliant.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait