OMRON Pushbutton Switch (Round) (LED) (Round Body φ12) A3C A3CT-90B1-24EW 1pc

#Nomor SKU S029562961
Wishlist
Rp389.900
Persediaan

Spesifikasi Produk

Model Number A3CT-90B1-24EW
Unit 1pc
Vibration Resistance (Malfunction) 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
Mechanical Durability 100,000 times or more (once set or reset)
Operating Ambient Temperature (°C) -10 to +55 (with no icing or condensation)
Light Source LED
Contact Configuration 1a1b
Impact Resistance Durability (m/s²) Up to 500
Mounting Hole Diameter P (mm) 12
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Protection Class IP40
Type of Operation Alternate
Withstand Voltage Between homopolar terminals, between lamp terminals (when incandescent lamp and LED lamp are not mounted): AC2500V 50 / 60Hz 1min / Dipolar terminal, between each terminal and ground: AC2000V 50 / 60Hz 1min
Button Shape Round
Terminal Shape Solder terminal
Shock Resistance Malfunction (m/s²) Up to 150 (within malfunction 1ms)
Storage Temperature (°C) -25 to +65 (with no icing or condensation)
Applicable Voltage (V) DC24
Ambient Humidity to Use 35 to 85%RH
Contact Resistance (miliΩ) 50 or less (initial value)
Type Illuminated
M Code 39013396
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 20 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Body length 20mm, round body φ12 series.
High brightness and uniform surface illumination.
Drilling is easy due to the round body.
Small and good operation feel.
Feature
Torso length 20 mm, round body type φ12 series.
Uniform light light with high brightness.
Easy drilling for round body shapes.
Achieves a small and good operation feel.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait