OMRON Power Relay G6B DC12V G6B-2214P-FD-US-DC12 1pc
Rp139.900
Persediaan
Spesifikasi Produk
Model Number | G6B-2214P-FD-US-DC12 |
---|---|
Unit | 1pc |
Contact Mechanism | Single (AgSnIn Contact) |
Rated Current (mA) | 25 |
Rated Voltage (V) | DC12 |
Type of Terminal Fitting | Dedicated Type for PCB mounting |
Function | Single stable Type |
Classification | Standard Type |
Terminal Shape | Printed circuit board terminal |
Coil Resistance (ohm) | 480 |
Protection Class | Plastic seal Type |
Standard | UL, CSA Standard certified Standard product |
Number of Poles | 2-pole |
Type | Power relay |
Coil Rated Voltage (V) | DC12 |
Contact Configuration | 2a |
AS ONE Part Number | 64-3367-85 |
M Code | 46639923 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 23 November 2021 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
High capacity, high Withstand voltage, sealed structure, small power type Withstand voltage, high insulation of 3000V AC (shock Withstand voltage 6kV) between coil and contacts.
A lineup of stick packaging is also available in consideration of automation lines.
Obtained UL508 and CSA standards for standard type.
PC, control device output applications, etc.
A lineup of stick packaging is also available in consideration of automation lines.
Obtained UL508 and CSA standards for standard type.
PC, control device output applications, etc.
Feature
Small power type with high capacity, high breakdown voltage, sealing structure, Withstand voltage is high insulation of AC3000V (impact voltage 6KV) between coil-contacts. Thinking about the response to the automation line, stick packaging is also assorted.
Acquisition of UL508 and CSA standard in standard form.
Use
Output applications for PCs and control equipment, etc.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan