Daikin VRV Indoor Ceiling Mounted Duct Wired FXSQ 100 PVE/PAV-R Middle Static Pressure Type 1unit

#Nomor SKU S029480104
Wishlist
Rp37.999.900
Persediaan

Spesifikasi Produk

Model Number FXSQ 100 PVE/PAV-R
Unit 1unit
Power Supply 1-phase, 220-240 V/220 V, 50/60 Hz
Cooling Capacity (kcal/hour) 9600
Cooling Capacity (BTU/hour) 38200
Cooling Capacity (kW) 11.2
Power Consumption Cooling (kW) 0.151
Casing Galvanised steel plate
Airflow Rate H (m³/minute) 32
Airflow Rate (H/M/L) (cfm) 1,130/953/794
External Static Pressure (Pa) 50-150 (50)
Sound Level (H/M/L) (dB(A)) 39/35/32
Dimensions (mm) 245x1.400x800
Machine Weight (kg) 46
Piping Connections Liquid (Flare) (Ømm) 9.5
Piping Connections Gas (Flare) (Ømm) 15.9
Piping Connections Drain (mm) VP25 (External Dia, 32/Internal Dia, 25)
Airflow Rate M (m³/minute) 27
Airflow Rate L (m³/minute) 22.5
Berat (Kg) 10.0
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Middle external static pressure and slim design allow flexible installations
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Warning
Specifications are based on the following conditions :
- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Heating: Indoor temp.: 20°CDB, Outdoor temp.: 7°CDB, 6°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Capacity of indoor unit is only for reference. Actual capacity of indoor unit is based on the total capacity index. (See Engineering Data Book for details.)
- Sound level: Anechoic chamber conversion value, measured at a point 1.5 m downward from the unit centre.
During actual operation, these values are normally somewhat higher as a result of ambient conditions.
Power consumption values are based on conditions of rated external static pressure.
External static pressure can be modified using a remote controller that offers thirteen (FXSQ20-40P), eleven (FXSQ50-125P) or ten (FXSQ140P) levels of control. These values indicate the lowest and highest possible static pressures. The rated static pressure is 50 Pa.

Unit Only, not include instalation

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan