Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument YS-206NAV B 0-300V DRCT 1pc
Rp609.900
Persediaan
Spesifikasi Produk
Model Number | YS-206NAV B 0-300V DRCT |
---|---|
Unit | 1pc |
Accessories | Mounting screw nut |
Power Consumption (V/A) | 3 |
Scale (mm) | 55 |
Insulation Resistance (MΩ) | 10 or more (between electric circuit and outer box) |
Guideline | None |
Cover Material | Acrylic resin (antistatic treated) |
Mass (kg) | 0.1 |
Mounting posture | Vertical (meaning that the scale plate is vertical to the horizontal plane) |
Operating Principle | Movable iron piece |
Test Voltage | Rated voltage 50 to 300V: 2210V for 5 seconds |
format | YS-206NAV |
Dimensions (mm) | 64x60 |
Standard | Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7 |
Operating Temperature Range (°C) | -5 to 50 (Standard 23) |
Scale specifications | 0-300V |
Class | 2.5 |
Scale Plate | (Ground color) white |
Dimension A (mm) | 43 |
Cover | Black (Munsell N1.5 half gloss) |
M Code | 38736302 |
Berat (Kg) | 0.6 |
Tanggal Produk Terdaftar | 05 November 2021 |
Terakhir Diperbaharui | 15 August 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |