Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument YS-12NAV B 0-600V DRCT 1pc
Rp2.899.900
Persediaan
Spesifikasi Produk
| Model Number | YS-12NAV B 0-600V DRCT |
|---|---|
| Unit | 1pc |
| Accessories | Mounting screw nut |
| Scale specifications | 0-600V |
| Guideline | None |
| Power Consumption (V/A) | 6 |
| Humidity (%RH) | Relative humidity 30 to 70 does not adversely affect the instructions |
| Standard | Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7 |
| Cover | Black (Munsell N1.5 half gloss) |
| format | YS-12NAV |
| Insulation Resistance (MΩ) | 10 or more (between electric circuit and outer box) |
| Cover Material | Acrylic resin (antistatic treated) |
| Scale Plate | (Ground color) white |
| Mass (kg) | 0.4 |
| Dimensions (mm) | 122x122 |
| Test Voltage | Rated voltage 50 to 600V: 3320V for 5 seconds |
| Operating Temperature Range (°C) | -5 to 50 (Standard 23) |
| Dimension A (mm) | 50 |
| Operating Principle | Movable iron piece |
| Dimension B (mm) | 85 |
| Class | 1.5 |
| Scale (mm) | 100 |
| M Code | 38735907 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 05 November 2021 |
| Terakhir Diperbaharui | 20 October 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||