Mitsubishi Electric Magnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Type S-T20SA AC200V 1A1B 1pc
Rp869.900
Persediaan
Spesifikasi Produk
Model Number | S-T20SA AC200V 1A1B |
---|---|
Unit | 1pc |
Rated operating current (A) Three-phase squirrel-cage motor (AC-3) | (200-240V)18 (380-440V)18 (500-550V)17 |
Compatible motor capacity (380-440V) (kW) | Three-phase squirrel-cage motor (class AC-3): 7.5 |
Width (mm) | 43 |
Mass (kg) | 0.27 |
Compatible Motor Capacity (200-240V) (kW) | Three-phase squirrel-cage motor (AC-3 class): 3.7 |
Rated operating current (A) | Three-phase squirrel-cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 20/( 380 to 440V) 13 |
Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW) | (200-240V)3.7 (380-440V)7.5 (500-550V)7.5 |
Length (mm) | 75 |
Type | Electromagnetic contactor |
flame | T20 |
Coil Rated Voltage (V) | AC200 |
Thickness (mm) | 78 |
Operating Method | Irreversible |
Compatible motor capacity (500-550V) (kW) | Three-phase squirrel-cage motor (class AC-3): 7.5 |
Auxiliary Contact | 1a1b |
M Code | 01077457 |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 05 November 2021 |
Terakhir Diperbaharui | 15 August 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan