Mitsubishi Electric Brake Resistor For High Frequency FR-ABR-3.7K 1unit
Rp629.900
Persediaan
Spesifikasi Produk
| Model Number | FR-ABR-3.7K |
|---|---|
| Unit | 1unit |
| Voltage (V) | 200 |
| Use Rate (%) | Allowable brake/10 |
| Compatible Motor Capacity (kW) | 3.7 |
| Approximate mass (kg) | 0.8 |
| Resistance Value (ohm) | 40 |
| M Code | 47847536 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 05 November 2021 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Warning
* For 15K, use a configuration in which two 18ohm units are connected in parallel.*For 22K, use a configuration with 2 units of 13ohm connected in parallel.
* For H15K, please use a configuration in which two 18ohm units are connected in series. (The resistor is described as FR-ABR-15K. The same resistor as 200V class 15K).
* For H22K, please use a configuration with two 52ohm units connected in parallel.
Feature
The usage rate of the regenerative brake can be improved.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||