Mitsubishi Electric Boxed Electromagnetic Switch Ms-T Series (Irreversible) MS-T10 0.4KW 200V AC200V 1pc
Rp769.900
Persediaan
Spesifikasi Produk
Model Number | MS-T10 0.4KW 200V AC200V |
---|---|
Unit | 1pc |
Rated operating current (A) | Three-phase squirrel-cage motor (AC-3 class): (200 to 220V) 11/(380 to 440V) 7/(500 to 550V) 6, resistive load (AC-1 class): (200 to 240V) 20/( (380 to 440V) 11 |
Rated operating current (A) Three-phase squirrel-cage motor (AC-3) | (200-240V)11 (380-440V)7 (500-550V)6 |
flame | T10 |
Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW) | (200-240V)2.2 (380-440V)2.7 (500-550V)2.7 |
Motor Capacity (kW) | 0.4 |
Coil Rated Voltage (V) | AC200 |
Rated operating voltage (V) | 200 |
Operating Method | Irreversible |
Type | electromagnetic switch |
Compatible motor capacity (500-550V) (kW) | Three-phase squirrel-cage motor (AC-3 class): 2.7 |
Compatible Motor Capacity (200-240V) (kW) | Three-phase squirrel cage motor (AC-3 class): 2.2 |
Auxiliary Contact | 1a |
Compatible motor capacity (380-440V) (kW) | Three-phase squirrel-cage motor (AC-3 class): 2.7 |
M Code | 01077782 |
Berat (Kg) | 0.7 |
Tanggal Produk Terdaftar | 05 November 2021 |
Terakhir Diperbaharui | 15 August 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan