Pelican Protector Case with Foam 1170 Desert Tan 1pc
      Rp1.599.900     
Persediaan
   Spesifikasi Produk
| Model Number | 1170 | 
|---|---|
| Unit | 1pc | 
| Color | Desert Tan | 
| Interior (LxWxD) (inch) | 10.54x6.04x3.16 (26.8x15.3x8cm) | 
| Latch Material | ABS | 
| O-Ring Materials | Polymer | 
| Pins Material | Stainless Steel | 
| Foam Material | Polyurethane | 
| Purge Body Material | ABS | 
| Purge Vent Material | 3 Micron Hydrophobic Non-Woven | 
| Minimum Temperature (°F) | -40 (-40°C) | 
| Maximum Temperature (°F) | 210 (99°C) | 
| Exterior (LxWxD) (inch) | 11.64x8.34x3.78 (29.6x21.2x9.6cm) | 
| Lid Depth (inch) | 1.08 (2.7cm) | 
| Bottom Depth (inch) | 2.08 (5.3cm) | 
| Total Depth (inch) | 3.16 (8cm) | 
| Intake Volume (ft³) | 0.12 (0.003m³) | 
| Weight with Foam (lbs) | 2.10 (1kg) | 
| Weight Empty (lbs) | 1.96 (0.9kg) | 
| Buoyancy (lbs) | 7.25 (3.3kg) | 
| Material | Body; Polypropylene | 
| Berat (Kg) | 4.5 | 
| Tanggal Produk Terdaftar | 04 November 2021 | 
| Terakhir Diperbaharui | 04 July 2025 | 
Informasi Produk
Description
Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.
Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
Feature
- The hand-held electronics protection solution- Pick N Pluck with convoluted lid foam
- Watertight, crushproof, and dustproof
- Open cell core with solid wall design - strong, light weight
- Easy open Double Throw latches
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- O-ring seal
- Stainless steel hardware
- Lifetime Guarantee of Excellence
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
            Berubah pikiran tidak dapat diterima. Lihat selengkapnya
        
    GRATIS ONGKIR* ke Jabodetabek, Banten, 
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    

 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp