Pelican Protector Case with Foam 1620 Black 1pc

#Nomor SKU S029372423
Wishlist
Rp9.799.900
Persediaan

Spesifikasi Produk

Model Number 1620
Unit 1pc
Color Black
Interior (LxWxD) (inch) 21.48x16.42x12.54 (54.6x41.7x31.9cm)
Latch Material ABS
O-Ring Materials Polymer
Pins Material Stainless Steel
Foam Material 1.3lb Polyurethane
Purge Body Material ABS
Purge Vent Material 3 Micron Hydrophobic Non-Woven
Minimum Temperature (°F) -40 (-40°C)
Maximum Temperature (°F) 210 (99°C)
Padlock Hole Diameter (inch) 5/16 (8mm)
Exterior (LxWxD) (inch) 24.76x19.57x13.90 (62.9x49.7x35.3cm)
Wheels 2
Lid Depth (inch) 2.01 (5.1cm)
Bottom Depth (inch) 10.53 (26.7cm)
Total Depth (inch) 12.54 (31.9cm)
Intake Volume (ft³) 2.56 (0.072m³)
Weight with Foam (lbs) 24.62 (11.2kg)
Buoyancy (lbs) 149.91 (68kg)
Material Body; Polypropylene
Berat (Kg) 4.5
Tanggal Produk Terdaftar 04 November 2021
Terakhir Diperbaharui 04 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.

Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
Feature
- 4 level Pick N Pluck with convoluted lid foam
- Strong polyurethane wheels with stainless steel bearings
- Watertight, crushproof, and dustproof
- Open cell core with solid wall design - strong, light weight
- Retractable extension handle
- Fold down handles
- Easy open Double Throw latches
- Stainless steel hardware and padlock protectors
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- O-ring seal
- Personalized nameplate service available

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan