Insize Wire Micrometer Flat Anvil Mechanical 3285-4 0-0.4inch 1pc

#Nomor SKU S029333998
Wishlist
Rp5.899.900
Persediaan

Spesifikasi Produk

Model Number 3285-4
Unit 1pc
Includes Hard Plastic Case
Accuracy (inch) +/-0.00016
Maximum Measurement (inch) 0.4
Minimum Measurement (inch) -
Case Type Plastic
Range (inch) 0 to 0.4
Anvil Shape Flat
Thimble Type Ratchet
Dimension Type Inch
Anvil Material Carbide
Spindle Material Steel
Spindle Diameter (inch) 0.256
Spindle Flat
Operation Type Mechanical
Anvil Size (inch) 0.256
Features Measure Diameter Of Wires, Small Balls
Resolution 0.0001inch
Berat (Kg) 0.3
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 12 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wire micrometers take measurements of small wires and other round pieces. They have a standard micrometer stock with thimble actuation paired with a unique jaw and anvil design. The cylindrical spindle has a flat measuring face and the anvil also has a flat cylindrical face. They have a flat back so they can sit flush on a bench or table without a stand or clamp.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan