Ashimori Jet Fire Hose with Alumunium Machino Coupling and YONE Ring 2.5inchx20m 1roll

#Nomor SKU S029266548
Wishlist
Rp3.299.900
Persediaan

Spesifikasi Produk

Unit 1roll
Working Pressure (kg/cm²) 10
Test Pressure (kg/cm²) 21
Bursting Pressure (kg/cm²) 40
Coiling Diameter (cm) 32
Diameter (inch) 2.5
Hose Length (m) 20
Berat (Kg) 6.0
Tanggal Produk Terdaftar 08 October 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Jacket is made of very strong woven polyester which resists nicks, cuts and abrasion.
- It has two thin layers of special high-quality Engineering Plastic (EP) linings developed by Ashimori,
1. Inner layer : for flexibility and uniform, strong adhesion to jacket
2. Outer layer: for durability and resistance to weather, ozone and chemical
- The outer part of the jacket is given "Hi-Color" treatment, which is plastic polymer coating with vivid color. This coating increases the hose resistant to weather, abrasion, nick and cuts.
- Lightweight and compact
Feature
1 . Easy to identify with vivid colors.
2. Wide range of colors.
3. Resistant to weather/abrasion/cuts and nicks.
4. Harder to wet and faster to dry.
5. Easy handling.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait