Phoenix Contact Ground Modular Terminal Block PT 2,5-TWIN-PE 1pack(50pcs)
Rp3.999.900
Persediaan
Spesifikasi Produk
Model Number | PT 2,5-TWIN-PE |
---|---|
Unit | 1pack(50pcs) |
Country of Origin | DE (Germany) |
Color | Green-Yellow |
Insulating Material | PA |
Rated Surge Voltage (kV) | 6 |
Degree of Pollution | 3 |
Overvoltage Category | III |
Insulating Material Group | I |
Open Side Panel | Yes |
Back of the Hand Protection | Guaranteed |
Finger Protection | Guaranteed |
Maximum Load Current | With 4 mm² conductor cross section, rigid |
Area Of Application | Plant engineering; Machine building; Railway industry; Process industry |
Mounting Type | NS 35/7,5 |
Test Spectrum | Service life test category 2, bogie-mounted |
Test Frequency (Hz) | f1 = 5 to f2 = 250 |
Number of Rows | 1 |
Number of Connections | 3 |
Nominal Cross Section Area (mm²) | 2.5 |
Part Number | 3209565 |
Berat (Kg) | 99.9 |
Tanggal Produk Terdaftar | 29 September 2021 |
Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Feature
Ground modular terminal block, connection method: Push-in connection, number of connections: 3, cross section: 0.14 mm² - 4 mm², AWG: 26 - 12, width: 5.2 mm, height: 35.2 mm, color: green-yellow, mounting type: NS 35/7,5, NS 35/15Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan