Phoenix Contact Ground Modular Terminal Block PT 2,5-PE 1pack(50pcs)

#Nomor SKU S028923015
Wishlist
Rp3.299.900
Persediaan

Spesifikasi Produk

Model Number PT 2,5-PE
Unit 1pack(50pcs)
Country of Origin DE (Germany)
Color Green-Yellow
Insulating Material PA
Rated Surge Voltage (kV) 6
Degree of Pollution 3
Overvoltage Category III
Insulating Material Group I
Open Side Panel Yes
Back of the Hand Protection Guaranteed
Finger Protection Guaranteed
Maximum Load Current With 4 mm² conductor cross section, rigid
Area Of Application Railway industry; Machine building; Plant engineering; Process industry
Mounting Type NS 35/7,5
Test Spectrum Service life test category 2, bogie-mounted
Test Frequency (Hz) f1 = 5 to f2 = 250
Number of Rows 1
Number of Connections 2
Nominal Cross Section Area (mm²) 2.5
Part Number 3209536
Berat (Kg) 990.0
Tanggal Produk Terdaftar 29 September 2021
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ground modular terminal block, connection method: Push-in connection, number of connections: 2, cross section: 0.14 mm² - 4 mm², AWG: 26 - 12, width: 5.2 mm, height: 35.3 mm, color: green-yellow, mounting type: NS 35/7,5, NS 35/15

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait