Phoenix Contact Marshalling Patchboard PTMC 1,5-2 /YE 1pack(10pcs)

Rp449.900
Persediaan

Spesifikasi Produk

Model Number PTMC 1,5-2 /YE
Unit 1pack(10pcs)
Country of Origin PL (Poland)
Color Gray
Insulating Material PA
Rated Surge Voltage (kV) 6
Degree of Pollution 3
Overvoltage Category III
Insulating Material Group I
Maximum Load Current (A) 24 (in case of 2.5 mm² conductor cross section, the maximum load current must not be exceeded by the total current ofll connected conductors.)
Nominal Current IN (A) 17.5
Nominal Voltage Un (V) 500
Open Side Panel No
Back of the Hand Protection Guaranteed
Finger Protection Guaranteed
Bending Test Rotation Speed (rpm) 10
Bending Test Turns 135
Number of Positions 1
Color of Connection Elements Yellow
Mounting Type For snapping onto a DIN rail adapter
Number of Rows 1
Part Number 3270437
Berat (Kg) 31.5
Tanggal Produk Terdaftar 29 September 2021
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Marshalling patchboard, nom. voltage: 500 V, nominal current: 17.5 A, cross section: 0.14 mm² - 2.5 mm², AWG: 14 - 26, connection method: Push-in connection, number of positions: 1, number of connections: 4, width: 11 mm, length: 8.6 mm, color: gray, color of connection elements: yellow, mounting: for snapping onto a DIN rail adapter, for snapping onto a cover flange

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan