Phoenix Contact Plug PP-H 2,5/1-R BU 1pack(50pcs)
Rp1.199.900
Persediaan
Spesifikasi Produk
Model Number | PP-H 2,5/1-R BU |
---|---|
Unit | 1pack(50pcs) |
Color | Blue |
Flammability Rating According To Ul 94 | V0 |
Number of Rows | 1 |
Number of Connections | 1 |
Nominal Cross Section Area (mm²) | 2.5 |
Insulating Material | PA |
Area Of Application | Railway industry |
Number of Positions | 1 |
Potentials | 1 |
Part Number | 3210130 |
Berat (Kg) | 371.0 |
Tanggal Produk Terdaftar | 29 September 2021 |
Terakhir Diperbaharui | 26 June 2025 |
Informasi Produk
Description
Connector element right, left housing with engagement pin, right closed with cover
Feature
Plug, nom. voltage: 500 V, nominal current: 24 A, connection method: Push-in connection, number of connections: 1, number of positions: 1, cross section: 0.14 mm² - 4 mm², AWG: 26 - 12, width: 5.2 mm, height: 40.2 mm, color: blueKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan