Federal Kabel Kabel Listrik Fleksibel NYAF 450/750V 1x4mm² Pink 1roll(100m)
Rp1.199.900
Persediaan
Spesifikasi Produk
Unit | 1roll(100m) |
---|---|
Core x Size (mm²) | 1x4 |
Color | Pink |
Number of Cores | 1 |
Nominal Cross Section Area (mm²) | 4 |
Current Carrying Capacity (A) | 42 (at 30°C) |
Maximum Operating Temperature (°C) | 70 |
Conductor Diameter (Nxmm) | 57x0.30 |
Thickness (mm) | 0.9 |
Overall Diameter (mm) | 4.43 |
DC Resistance for Conductor (ohm/km) | Max 4.40 (at 20°C) |
DC Resistance for Insulation (MΩ.km) | Min 40 (at 20°C) |
Short Circuit Current (kA) | 0.46 (per 1sec) |
Standard | IEC 60227-2 |
Conductor Material | Annealed Bunched Copper Wire |
Insulation Material | PVC |
Length (m) | 100 |
Berat (Kg) | 6.0 |
Tanggal Produk Terdaftar | 28 September 2021 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan