TESTO Testoterm - Mini Indicators (+171 to +193 °C) 0646 0076 1pc

#Nomor SKU S028570622
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number (+171 to +193 °C)
Unit 1pc
Operating Temperature (°C) +171 to +193
Product Color blue
Storage Temperature max. +25 °C ¹⁾
Dimensions (mm) ø 15
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Mini temperature indicators are self-adhesive, temperature-sensitive films that respond to certain temperature increases by changing colour. They are ideal for monitoring the temperature of products and processes where a specific temperature must not be exceeded, e.g. for moving or small objects or for extended monitoring.
 
Using mini indicators
The mini temperature indicators are supplied in a book of 10. Just like stickers, they can be easily removed from the book and affixed on the measurement object.
The mini indicators show the temperature points +171 °C, +177 °C, +182 °C, +188 °C, +193 °C. As soon as a certain temperature point is exceeded, the mini indicator changes colour at the relevant points within 2 to 3 seconds.
The colour change is permanent: once the temperature has been exceeded, the mini indicator will not change back to neutral even if the temperature drops again. This means that critical temperature increases can be identified even after an extended period.
Are you looking for mini indicators for temperature monitoring in other temperature ranges? We have additional products available to cover the following measuring ranges:
 
+60 to +82 °C
+88 to +110 °C
+116 to +138 °C
+143 to +166 °C
+199 to +224 °C
 
Product Includes: testoterm mini indicators for the measuring range +171 °C to +193 °C, available in books of 10.Note: price discounts are available for order quantities upwards of 5 books.
Feature
Measuring range +171 °C to +193 °C**Self-adhesive mini indicators for temperature monitoring**Colour change within 2 to 3 seconds if limit value is exceeded**Ideal for monitoring the temperature of moving or small objects and for extended monitoring**The self-adhesive testoterm mini indicators can be affixed to the measurement object and change colour in response to temperature increases within 2 to 3 seconds.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan