TESTO Mini Alarm Thermometer 0900 0530 1pc

#Nomor SKU S028570493
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Unit 1pc
Operating Temperature (°C) -10 to +50
Product Color Black
Product/Housing Material ABS
Storage Temperature -20 to +70 °C
Weight (g) 135
Battery Life 500 h
Battery Type 2 AAA micro batteries
Diameter Probe shaft (mm) 3.5
Diameter Probe shaft tip (mm) 2
Dimensions (mm) 100x64x18
Display Size one-line
Display Type LCD (Liquid Crystal Display)
Length Probe shaft (mm) 190
Length Probe shaft tip (mm) 8
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The affordable testo mini thermometer with alarm function is small and handy but its performance is big. The penetration probe comes with a 80 cm cable and is fixed to the thermometer. The probe and cable can be stored easily and compactly on the temperature measuring instrument. An acoustic signal sounds when the temperature exceeds or falls below the individually adjustable limit values. The mini alarm thermometer is suitable for temperature measurement in air, in soft powdery substances and in liquids. Using the clips supplied, the mini alarm thermometer can be set up, mounted on the wall or attached (for practical transportation).
 
Product Includes: Mini alarm thermometer with penetration probe (probe length 190 mm, probe cable 80 cm) including attachment clip and batteries.
Feature
Adjustable min./max. alarm**Permanently connected probe**With clip for set-up, wall mounting or attachment**Measuring range: -50 to 150 °C**The affordable mini thermometer with min./max. alarm. Small dimensions, big performance: an acoustic signal sounds when the temperature exceeds or falls below the individually adjustable limit values.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan