TESTO Flexible Temperature Probe (Digital) 0618 0071 1pc
Rp22.999.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Measuring Cable Length (mm) | 1 |
Operating Temperature (°C) | -5 to +50 |
Product Color | White |
Storage Temperature | -20 to +60 °C |
Weight (g) | 29 |
Diameter Probe shaft tip (mm) | 4 |
Dimensions (mm) | 53x288x122 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 28 September 2021 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Ideal for measurements in laboratories and in industry. The high-precision, flexible temperature probe is equipped with a Pt100 temperature sensor, which features long-term stability. It is impressive when used for these applications:
Temperature measurements in locations that are difficult to access and in liquids
Monitoring temperature on engine test beds
Proof of temperature in the production and storage of sensitive products in places that are difficult to access
Monitoring process temperatures
Proof of temperature in the food industry (e.g. for frozen food)
Checking stationary temperature probes (e.g. in air-conditioning cabinets)
Intelligent calibration concept
With the digital temperature probe you benefit from exceptionally accurate measurement results, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration - so the measuring instrument remains in continuous use. Thanks to the adjustment function in the measuring instrument, the calibration results can be stored at up to six measuring points. This ensures a zero-error display.
Product Includes: 1 x flexible temperature probe (digital) with fixed cable (cable length 1.0 m) and calibration protocol.
Feature
Flexible probe shaft – for measurements in locations that are difficult to access**For use in laboratories and in industry**Pt100 sensor for accurate measurement results**Intelligent calibration concept with zero-error display**Flexible and high-precision for temperature measurements: The digital temperature probe with flexible probe shaft (together with the compatible measuring instrument) is ideal for carrying out measurements in locations that are difficult to access and in liquids.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan