Thermaltake Liquid CPU Cooler Floe Riing RGB 240 TT Premium Edition 1unit

#Nomor SKU S028530725
Wishlist
Rp3.799.900
Persediaan

Spesifikasi Produk

Model Number Floe Riing RGB 240 TT Premium Edition
Unit 1unit
Fan Dimensions (mm) 120x120x25
Waterblock Material Copper
Fan Speed (rpm) 500-1400
Rated Voltage (V) 12
Rated Current (A) 0.325/0.40
Pump Motor Speed (rpm) 3600
Air Flow (CFM) 14.2-42.34
Air Pressure (mm-H2O) 0.17-1.54
Acoustical Noise (dBA) 19.8-24.7
Pin Connect 5 pin
Tube Length (mm) 326
Tube Material Rubber
Radiator Dimension (mm) 270x120x27
Weight (g) 1355
Berat (Kg) 2.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Floe Riing RGB 240 TT Premium Edition is the world's first 16.8 million colors liquid CPU cooler with two 120mm Riing Plus RGB fans and a LED waterblock. This cooler series features its extraordinary performance and superior quality. The large surface radiator plus high-performance waterblock and pump guarantees ultimate CPU cooling. Besides, the waterblock and the fans are manufactured with multiple addressable LEDs that can be controlled by the patented TT RGB PLUS Software and AI interactive voice control. Functions within the software also allow users to monitor fan performance and track CPU temperature. Enjoy better cooling performance and greater CPU protection with one simple upgrade!

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait