Ubiquiti LiteBeam M5 LBE-M5-23 5.0GHz 23dBi 1unit
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | LBE-M5-23 |
|---|---|
| Unit | 1unit |
| Networking Interface | (1) 10/100/1000 Ethernet Port |
| Memory (Mb) | 64 |
| Maximum Power Consumption (W) | 4 |
| Max. TX Power (dBm) | 25 |
| Antenna Gain (dBi) | 23 |
| Operating Frequency (MHz) | 5150-5875 |
| Power Supply | 24V, 0.2A PoE Adapter (Included) |
| Power Method | Passive PoE (Pairs 4, 5+; 7, 8 Return) |
| Processor Specs | Atheros MIPS 74Kc, 533MHz |
| Operating Temperature (°C) | -40 to 70 (-40 to 158°F) |
| Operating Humidity | 5 to 95% Noncondensing |
| ESD/EMP Protection | ± 24kV Contact/Air |
| Dimensions (mm) | 362x267x184 |
| Weight (g) | 750 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The LiteBeam is the latest evolution of a lightweight and compact, outdoor wireless broadband product from Ubiquiti. Each of these models was designed to be an affordable cost/performance solution for long-distance, wireless broadband bridging. It operates in the worldwide, license-free 5 GHz frequency range with high-performance speeds.
Feature
- Custom Ubiquiti airMAX Processor- High-Gain Antenna with Proprietary InnerFeed Technology
- Innovative Snap-Lock Assembly for Quick Installation
- Convenient Ball Joint Design for Flexible Mounting and Aiming
- Lightweight and Compact Design
- Energy Efficient Wireless Bridge
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan