Synology DiskStation DS213+ 1unit

#Nomor SKU S028527022
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number DS213+
Unit 1unit
CPU Freescale QorIQ 1.067GHz Dual Core
Memory DDR3 512MB
Internal HDD/SSD 3.5Inch or 2.5Inch SATA(II)x2 (hard drive not included)
Max Internal Capacity (TB) 8 (2x4TB HDD) (The actual capacity will differ according to volume types.)
Wake on LAN/WAN Yes
External Storage Interface 1x USB 2.0 port, 2x USB 3.0 ports, 1x eSATA port, 1x SD card slot
LAN 1x Gigabit
Noise Level (dBa) 19.9
Hardware Encryption Engine Yes
AC Input Power Voltage (V) 100 to 240
Power Frequency (Hz) 50 to 60, Single Phase
Floating Point Yes
Operating Temperature (°C) 5 to 35 (40°F to 95°F)
Storage Temperature (°C) -10 to 70 (15°F to 155°F)
Relative Humidity 5% to 95%RH
Wireless Support Yes (wireless dongles not included)
Size (HxWxD) (mm) 165x108x233.2
Weight (kg) 1.25
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Synology DiskStation DS213+ is a high-performance 2-bay all-in-1 NAS server for SMB users. Offering high-performance, energy efficiency, and full list of business features in a network attached storage solution that helps small and medium-sized businesses centralize backup, protect critical assets and share files quickly and efficiently.
Feature
- Dual Core CPU with FloatingPoint Unit
- Extra Power-saving System Hibernation
- 110.36 MB/sec Reading, 84.31 MB/sec Writing
- Hardware Encryption Engine
- Features SuperSpeed USB 3.0
- Windows ADS and LDAP Directory Service Support
- Hassle-free System Installation
- Running on Synology DiskStation Manager (DSM)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan