Thermalright CPU Heatsink AXP-100H Muscle (LGA 775, 115X, 1366, AM2(+), AM3(+), AM4, FM1, FM2(+)) 1unit
Rp749.900
Persediaan
Spesifikasi Produk
Model Number | AXP-100H Muscle |
---|---|
Unit | 1unit |
Thermal Design Power (W) | 180 |
Fan Dimension (mm) | 108x101x14 |
Fan Weight (g) | 40 |
Fan Speed (rpm) | 900-2500 |
Dimensions (mm) | 119x105x51 (Heatsink) |
Weight (g) | 310 (Heatsink) |
Heat Pipes | 6mm heatpipe x6 units |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 16 September 2021 |
Terakhir Diperbaharui | 12 June 2025 |
Informasi Produk
Description
Designed for ITX and HTPC systems.
Total height is only 65mm (2.55 inches) including the TY-100BW fan.
Easy mounting with metal back-plate.
Full nickel plating of the six heatpipes and heatsink body ensures optimal anti-oxidization.
Supports all modern CPU sockets and platforms (not including LGA2011/2011-3)
Total height is only 65mm (2.55 inches) including the TY-100BW fan.
Easy mounting with metal back-plate.
Full nickel plating of the six heatpipes and heatsink body ensures optimal anti-oxidization.
Supports all modern CPU sockets and platforms (not including LGA2011/2011-3)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan