Team T-Force Delta R RGB SSD T253TR250G3C415 White 250GB 1unit
Rp1.799.900
Persediaan
Spesifikasi Produk
| Model Number | T253TR250G3C415 |
|---|---|
| Unit | 1unit |
| Model | DELTA R RGB SSD(Rainbow) |
| Interface | SATA III 6Gb/s; RGB Signal: USB Micro B type |
| Capacity (gb) | 250 |
| Voltage (V) | DC +5 |
| Operating Temperature (°C) | 0 to 70 |
| Terabyte Written | >200TBW |
| Read Performance (MB/s) | 560 |
| Write Performance (MB/s) | 510 |
| Max. IOPS | 4K Random Read/Write: 90K/80K |
| Operating System | Windows 10 / 8.1 / 8 / 7, MAC OS 10.4 or later, Linux 2.6.33 or later |
| Humidity | 5% to 95% RH,non-condensing at 0°C to 55°C |
| Vibration | 20G (non-operating) |
| Shock | 1500G |
| MTBF (hour) | 1000000 |
| Dimensions (mm) | 100x69.85x9.5 |
| Color | White |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
- DELTA R RGB SSD (RAINBOW) currently has built-in water flowing lighting with RAINBOW mixed color effect. It can't be controlled or synchronized by other software.The light effects depend entirely on the signal coming from the motherboard. The light effects will vary depending on the signal provided by the different motherboards.
- Please make sure your motherboard has USB 9PIN header before purchasing DELTA R RGB SSD (RAINBOW). The warranty will void if DELTA R RGB SSD (RAINBOW) is damaged due to connecting with other headers (improper use).
- 1GB=1000000000 Bytes. In OS system, it would be displayed as 1000000000 Bytes/1024/1024/1024 = 0.93GB
- Definition and conditions of TBW (Terabytes Written)are based on JEDEC standard
- Transmission speed will vary according to different hardware/software conditions, therefore the data can only be used for basic reference.
- T-FORCE DELTA RGB SSD is available in three versions. We sincerely recommend you contact the local distributor or retailer to confirm the current product specifications and styles available.
- Due to different photo lighting or screen setting, the product image and the color of the package may vary from the actual product.
- We reserve the right to modify product specifications without prior notice.
Feature
- Largest luminous RGB area with the ratio of 5:3- Built-in water flowing lighting with RAINBOW mixed color effect (Can't be controlled or synchronized by other software)
- Suitable for motherboards with USB 9PIN headers
- Read/write speed up to 560 MB/s. 4 times faster than traditional HDD
- 2.5-inch hard drive with 9.5mm in height
- Support S.M.A.R.T. technology
- Support TRIM
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan