Team M.2 2280 PCI-e 3.0 x4 with NVMe TM8FP6256G0C101 Black 256GB 1unit

#Nomor SKU S028517832
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number TM8FP6256G0C101
Unit 1unit
Model MP33 M.2 PCIe SSD
Interface PCIe 3.0 x4 with NVMe 1.3
Capacity (gb) 256
Voltage (V) DC +3.3
Operating Temperature (°C) 0 to 70
Storage Temperature (°C) -40 to 85
Terabyte Written >150TB
Read Performance (MB/s) 1600
Write Performance (MB/s) 1000
Max. IOPS Read: 160K, Write: 200K
Humidity RH 90% under 40°C (operational)
Vibration 80Hz - 2000Hz/20G
Shock 1500G/0.5ms
MTBF (hour) 1500000
Operating System Windows 10, Windows 8.1, Windows 8, Windows 7; Linux 2.6.33 or later
Weight (g) 6
Dimensions (LxWxH) (mm) 80x22x3.8
Color Black
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Transmission speed will vary according to different hardware/software conditions, therefore the data can only use for basic reference.
- 1GB=1000000000 Bytes. In OS system, it would be displayed as 1000000000 Bytes/1024/1024/1024 = 0.93GB
- Definition and conditions of TBW (Terabytes Written)are based on JEDEC standard
- PCIe SSD works best under WIN8.1 and WIN10 operating system. Windows Operating Systems earlier than Windows 8.1 does not support NVMe Driver natively. Users will need to install NVMe Driver prior installing the SSD.
- We reserve the right to modify product specifications without prior notice.
Feature
- Using new generation of 3D flash memory: Capacity, performance, and durability are greatly improved
- PCI-e interface. Supports latest NVMe 1.3 protocol
- M.2 2280 specification: Supports the next-generation platforms of Intel and AMD. Suitable for both desktop and notebook
- Supports SLC Caching technology. Greatly enhance computing performance

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait