Takstar Earphone HI 1200 1unit
Rp809.900
Persediaan
Spesifikasi Produk
Model Number | HI 1200 |
---|---|
Unit | 1unit |
Transducer Principle | Dynamic |
Driver Diameter | 8 |
Impedance (ohm) | 20±30% |
Frequency Response (Hz) | 10-20000 |
Sensitivity | 95±3dB at 1kHz |
Maximum Input Power (mW) | 30 |
Rated Power (mW) | 15 |
Cable | 1.4m, Y Type |
Adaptor Plug | Ф3.5mm, 4 pole gold-plated |
Net Weight | 12.5 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 16 September 2021 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Metal diaphragm driver features exquisite and detailed sound performance- Wooden structure with superior acoustic characteristics for pure and natural
sound reproduction
- Excellent ergonomic design for fit and comfortable wearing
- Clear microphone line control ensures a wonderful call experience
- Provided with 6 kinds of soft rubber ear pads for different people
- Provided with exquisite portable leather bag for more convenient carrying
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan