APC Back-UPS BR650MI Pro BR 650VA, 6 Outlets, AVR, LCD Interface 1pc
Rp3.699.900
Persediaan
Spesifikasi Produk
| Model Number | BR650MI |
|---|---|
| Unit | 1pc |
| Output Power Capacity (W/VA) | 390/650 |
| Nominal Output Voltage (V) | 230 |
| Output Frequency (Hz) | 50/60 +/- 1 (Sync to mains) |
| Nominal Input Voltage (V) | 230 |
| Berat (Kg) | 12.0 |
| Tanggal Produk Terdaftar | 08 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Availability
- Boost and Trim Automatic Voltage Regulation (AVR)
Gives higher application availability by correcting low and high voltage conditions without using the battery (not available on all models).
- Battery failure notification
Provides early-warning fault analysis on batteries enabling timely preventive maintenance
- Automatic self-test
Periodic battery self-test ensures early detection of a battery that needs to be replaced.
- Transformer-block spaced outlets
Protect equipment with input transformer blocks without blocking access to other receptacles.
- Intelligent battery management
Maximizes battery performance, life, and reliability through intelligent, precision charging.
- Green mode
Patent-pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection.
- Customizable voltage-transfer points
Adjust the voltage points (widen or tighten the range) where your UPS transfers to battery to maximize useful battery life and protect sensitive electronics.
- Customizable voltage sensitivity
Toggle between pre-determined voltage-transfer points depending on your power quality (high, medium or low sensitivity), maximizing useful battery life and protecting sensitive electronics.
- Cold-start capable
Provides temporary battery power when the utility power is out.
Marketing features
- Battery-protected and surge-only outlets
Reserves power capacity and run time for connected equipment that require UPS battery back-up while providing surge only protection for less critical equipment
- Boost Automatic Voltage Regulation (AVR)
Preserves battery life and maximizes runtime by correcting low voltages without discharging the battery.
Serviceability
- Simple battery replacement
Increases UPS availability by allowing quick, easy battery replacement.
- Resettable circuit breaker
Easy recovery from overloads; no need to replace a fuse. (Not available on Wall Tap SKUs)
Manageability
- USB connection
Use your PC to access additional power protection and management features for your UPS via a USB Port.
- LCD Status Display
Provides key UPS status at a glance. Multiple status indicators with load and battery bar graphs.
- Disconnected battery notification
Warns when a battery is not available to provide backup power.
- Audible alarms
Provides notification of changing utility power and UPS power conditions
Safety
- Safety-agency approved
Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment.
Protection
- Surge only outlets
Protect secondary electronics from surges and spikes without reducing battery power used to run primary electronics during an outage.
- Dataline surge protection
Provides protection of connected equipment from power surges on the data lines.
- Battery and surge protected outlets
Back up and protect your hardware and data during power outages, surges and spikes .
- Boost and Trim Automatic Voltage Regulation (AVR)
Gives higher application availability by correcting low and high voltage conditions without using the battery (not available on all models).
- Battery failure notification
Provides early-warning fault analysis on batteries enabling timely preventive maintenance
- Automatic self-test
Periodic battery self-test ensures early detection of a battery that needs to be replaced.
- Transformer-block spaced outlets
Protect equipment with input transformer blocks without blocking access to other receptacles.
- Intelligent battery management
Maximizes battery performance, life, and reliability through intelligent, precision charging.
- Green mode
Patent-pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection.
- Customizable voltage-transfer points
Adjust the voltage points (widen or tighten the range) where your UPS transfers to battery to maximize useful battery life and protect sensitive electronics.
- Customizable voltage sensitivity
Toggle between pre-determined voltage-transfer points depending on your power quality (high, medium or low sensitivity), maximizing useful battery life and protecting sensitive electronics.
- Cold-start capable
Provides temporary battery power when the utility power is out.
Marketing features
- Battery-protected and surge-only outlets
Reserves power capacity and run time for connected equipment that require UPS battery back-up while providing surge only protection for less critical equipment
- Boost Automatic Voltage Regulation (AVR)
Preserves battery life and maximizes runtime by correcting low voltages without discharging the battery.
Serviceability
- Simple battery replacement
Increases UPS availability by allowing quick, easy battery replacement.
- Resettable circuit breaker
Easy recovery from overloads; no need to replace a fuse. (Not available on Wall Tap SKUs)
Manageability
- USB connection
Use your PC to access additional power protection and management features for your UPS via a USB Port.
- LCD Status Display
Provides key UPS status at a glance. Multiple status indicators with load and battery bar graphs.
- Disconnected battery notification
Warns when a battery is not available to provide backup power.
- Audible alarms
Provides notification of changing utility power and UPS power conditions
Safety
- Safety-agency approved
Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment.
Protection
- Surge only outlets
Protect secondary electronics from surges and spikes without reducing battery power used to run primary electronics during an outage.
- Dataline surge protection
Provides protection of connected equipment from power surges on the data lines.
- Battery and surge protected outlets
Back up and protect your hardware and data during power outages, surges and spikes .
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/APC%20Back-UPS/APC%20Back-UPS%20BR650MI%20Pro%20BR%20650VA%2C%206%20Outlets%2C%20AVR%2C%20LCD%20Interface%201pc/ijS028498667-1.jpg)