Razer Gaming Mouse Mat Firefly V2 1unit
Rp1.499.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Size | Medium |
| Thickness (mm) | 3 |
| Surface | Hard |
| Mat type | Hard |
| Chroma RGB | Yes |
| Special Features | Cable Catch |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 07 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
MICRO-TEXTURED SURFACE
The surface of the Razer Firefly V2 is calibrated for all optical mouse sensors and lab tested to ensure pixel-precise tracking between your mouse and cursor, allowing you to aim and maneuver with greater accuracy.
BUILT-IN CABLE CATCH
Manage your mouse cable neatly to prevent it from being entangled, reducing drag for smoother mouse swipes when gaming.
ALL-ROUND EDGE LIGHTING
With 19 lighting zones, every side of the mouse mat is covered and capable of handling the most advanced, intricate RGB lighting patterns.
OPTIMIZED SURFACE COATING
Whether you favor speed, control, or a balance of both, the mat’s coating provides the right amount of friction and glide that caters to any playstyle.
ULTRA-THIN FORM FACTOR WITH ANTI-SLIP BASE
At just 3mm, it’s thin enough for your wrist to rest comfortably on your desk, while the anti-slip rubber base keeps the mat in place during intense gameplay.
The surface of the Razer Firefly V2 is calibrated for all optical mouse sensors and lab tested to ensure pixel-precise tracking between your mouse and cursor, allowing you to aim and maneuver with greater accuracy.
BUILT-IN CABLE CATCH
Manage your mouse cable neatly to prevent it from being entangled, reducing drag for smoother mouse swipes when gaming.
ALL-ROUND EDGE LIGHTING
With 19 lighting zones, every side of the mouse mat is covered and capable of handling the most advanced, intricate RGB lighting patterns.
OPTIMIZED SURFACE COATING
Whether you favor speed, control, or a balance of both, the mat’s coating provides the right amount of friction and glide that caters to any playstyle.
ULTRA-THIN FORM FACTOR WITH ANTI-SLIP BASE
At just 3mm, it’s thin enough for your wrist to rest comfortably on your desk, while the anti-slip rubber base keeps the mat in place during intense gameplay.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan