Raijintek CPU Cooler Tisis 1unit

Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number Tisis
Unit 1unit
Dimensions (WxHxD) (mm) 140x130x166.5
Thermal Resistance (°C/W) 0.1
Base Material Patented Nickel Copper Base
Fin Material Aluminium Alloy
Voltage Rating (V) 12
Starting Voltage (V) 10
Speed (rpm) 600-1000
Bearing Type Sleeve Bearing
Airflow (CFM) 70.2
Air Pressure (mmH2O) 0.9
Life Expectance (hour) 50000
Noise Level (dBa) 23
Berat (Kg) 2.0
Tanggal Produk Terdaftar 07 September 2021
Terakhir Diperbaharui 02 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TISIS, angel of Revenge, a Dual-tower heat-sink with extremely performing 14025 fans, top high-end CPU cooler for people who are seeking the best cooling partner for super over-clocking. TISIS, designed in Germany and provides users an awesome perfor- mance. The gorgeous combination design for Dual- towers, 2*14025 fans pre-installed, patented copper base. TISIS can dissipate over 350W easily. With multiple mounting kits, giant dissipating fin area and 100% heat-sink nickel; TISIS to your awesome Cooler for your CPU and extreme over-clocking.
Feature
- 100% Nickel heat-sink, efficient 8mm Heat-pipesx5 & extreme large dissipating area
- 2x14025 fans pre-installed
- 14025 PWM fan to Low noise & outstanding air flow as well pressure
- Compatible with all modern sockets of Intel & AMD at market
- Special hole design on fins to provide excellent air flow and cooling efficiency
- Triple fan installation option, anti-vibration rubbers and fan clips attached
- User friendly design to Multiple socket compatibility

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan