Mikrotik Cloud Router Switch CRS328-24P-4S+RM 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
Model Number | CRS328-24P-4S+RM |
---|---|
Unit | 1unit |
Architecture | ARM 32bit |
CPU | 98DX3236 |
CPU Core Count | 1 |
Frequency (MHz) | 800 |
Dimensions (mm) | 443x300x44 |
RouterOS License | 5 |
Operating System | RouterOS or SwitchOS |
Size RAM (MB) | 512 |
Storage Size (MB) | 16 |
Storage Type | Flash |
MTBF | Approximately 200000 hours at 25°C |
Tested Ambient Temperature (°C) | -20 to 60 |
Input Voltage (V) | AC 100-240 |
Maximum Power Consumption (W) | 494, 44 (without attachments) |
FAN Count | 2 |
Berat (Kg) | 8.0 |
Tanggal Produk Terdaftar | 18 August 2021 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
CRS328-24P-4S+RM is a 28 independent port switch, it has 24 Gigabit Ethernet ports, which offer different power output options: Passive PoE, low voltage PoE, 802.3af/at (Type 1 “PoE” / Type 2 “PoE+”) with auto-sensing. PoE-Out is passed over mode B pins (4,5+)(7,8-). The four SFP+ ports provide up to 10 Gbps connectivity options via either optical fiber or Ethernet modules (not included).
CRS328-24P-4S+RM comes in a 1U rackmount case with 100-240 V AC 500 W power supply built-in. The device consumes up to 44 W leaving guaranteed 450 W (3x150 W per every 8 Ethernet ports) to power your PoE devices. Each port can provide up to 30 W of power with any power output option you choose.
The device has a “Dual boot” feature that allows you to choose between two operating systems - RouterOS or SwOS. If you prefer to have a simplified operating system with only switch specific features, use SwOS. If you would like the ability to use routing and other Layer 3 features in your CRS, use RouterOS. You can select the desired operating system from RouterOS, from SwOS or from the RouterBOOT loader settings. All the feature set comes with disruptive price, providing best price/performance on the market.
CRS328-24P-4S+RM comes in a 1U rackmount case with 100-240 V AC 500 W power supply built-in. The device consumes up to 44 W leaving guaranteed 450 W (3x150 W per every 8 Ethernet ports) to power your PoE devices. Each port can provide up to 30 W of power with any power output option you choose.
The device has a “Dual boot” feature that allows you to choose between two operating systems - RouterOS or SwOS. If you prefer to have a simplified operating system with only switch specific features, use SwOS. If you would like the ability to use routing and other Layer 3 features in your CRS, use RouterOS. You can select the desired operating system from RouterOS, from SwOS or from the RouterBOOT loader settings. All the feature set comes with disruptive price, providing best price/performance on the market.
Feature
PoE-outDetails
- PoE-out ports Ether1-Ether24
- PoE out 802.3af/at
- Max out per port output (input 18-30 V) 1000 mA
- Max out per port output (input 30-57 V) 450 mA
- Max total out (A) 20 A
Ethernet
Details
- 10/100/1000 Ethernet ports 24
Fiber
Details
- SFP+ ports 4
Peripherals
Details
- Serial console port RJ45
Other
Details
- CPU temperature monitor Yes
- PCB temperature monitor Yes
- Mode button Yes
Certification & Approvals
Details
- Certification CE, EAC, ROHS
- IP IP00
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan