PNY 2.5inch SATA III SSD CS900 960GB 1unit

#Nomor SKU S028423652
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number CS900
Unit 1unit
Capacity Storage (GB) 960
Form Factor (inch) 2.5
Height (mm) 7
Interface SATA- III 6Gb/s; backwards compatible with SATA- II 3Gb/s
Maximum Sequential Read Speed (MB/s) 535
Maximum Sequential Write Speed (MB/s) 515
Berat (Kg) 0.4
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PNY CS900 is the ideal solution for a mainstream solid state drive (SSD) upgrade from a hard disk drive (HDD). The CS900 delivers all the most sought after features at an excellent value, and is designed for an easy and cost- effective HDD replacement in the PC system to help realize faster boot times, quicker application launches and better overall system performance. With no moving parts, PNY CS900 is highly durable, less likely to fail.
Applications:
- Mainstream SSD for PC upgrade
- Cost effective HDD replacement for better overall performance
Feature
- Sequential Read of Up to 515MB/s and Write of Up to 490MB/s
- Faster boot up and quicker application launch
- Better overall system performance
- Reliable storage
- Low power consumption, cool and quiet operation

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan