PNY 2.5inch SATA III SSD CS900 240GB 1unit
Rp799.900
Persediaan
Spesifikasi Produk
| Model Number | CS900 |
|---|---|
| Unit | 1unit |
| Capacity Storage (GB) | 240 |
| Form Factor (inch) | 2.5 |
| Height (mm) | 7 |
| Interface | SATA- III 6Gb/s; backwards compatible with SATA- II 3Gb/s |
| Maximum Sequential Read Speed (MB/s) | 535 |
| Maximum Sequential Write Speed (MB/s) | 500 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
PNY CS900 is the ideal solution for a mainstream solid state drive (SSD) upgrade from a hard disk drive (HDD). The CS900 delivers all the most sought after features at an excellent value, and is designed for an easy and cost- effective HDD replacement in the PC system to help realize faster boot times, quicker application launches and better overall system performance. With no moving parts, PNY CS900 is highly durable, less likely to fail.
Applications:
- Mainstream SSD for PC upgrade
- Cost effective HDD replacement for better overall performance
Applications:
- Mainstream SSD for PC upgrade
- Cost effective HDD replacement for better overall performance
Feature
- Sequential Read of Up to 515MB/s and Write of Up to 490MB/s- Faster boot up and quicker application launch
- Better overall system performance
- Reliable storage
- Low power consumption, cool and quiet operation
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan