Phoenix Contact License MGUARD SECURE VPN CLIENT LIC 1pc

Rp5.799.900
Persediaan

Spesifikasi Produk

Model Number MGUARD SECURE VPN CLIENT LIC
Unit 1pc
Product Type Remote control software
Part Number 2702579
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Phoenix Contact's license is for mGuard Secure VPN Client v11.x. The VPN software client is a software application for connecting PCs to a virtual private network (VPN). The client expands the private network by means of a public, unsecure network, such as the Internet. Resources from remote networks can be accessed both securely and transparently. As a result, data can be transferred reliably between the client and the mGuard system.
Compatible with the complete mGuard system
Compatible with cellular routers from Phoenix Contact
Maximum security with IPsec protocol on Layer 3
Supports current certificates such as x509.v3
Secure data transmission with 128/192/256-bit AES encryption
Ext

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan