Phoenix Contact Hybrid Motor Starter ELR H3-I-SC- 24DC/500AC-2 1pc
Rp2.799.900
Persediaan
Spesifikasi Produk
Model Number | ELR H3-I-SC- 24DC/500AC-2 |
---|---|
Unit | 1pc |
Operating Ambient Temperature (°C) | -25 to 70 (observe derating) |
Storage/Transport Ambient Temperature (°C) | -40 to 80 |
Control Supply Voltage Range (V DC) | 19.2 to 30 |
Degree of Protection | IP20 |
Depth (mm) | 114 |
Height (mm) | 107 |
Maximum Altitude (m) | ≤ 2000 |
Rated Control Circuit Supply Voltage US (V DC) | 24 |
Rated Control Supply Current IS (mA) | 40 |
Width (mm) | 22.5 |
Part Number | 2900543 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 29 June 2021 |
Terakhir Diperbaharui | 26 June 2025 |
Informasi Produk
Description
CONTACTRON '2 in 1' Hybrid Motor Starters
Thanks to the internal interlocking circuit and load wiring, wiring expense in reduced to a minimum. Contactron switches motors up to 4kW quickly and reliably.
Forward running
Reverse Running
75% less space required
75% less wiring time
10 times longer service life
Phoenix Contact Motor Starter, 2.4A Current Rating, 24V DC Voltage Rating - ELR H3-I-SC- 24DC/500AC - 2900543
Use this hybrid motor starter from Phoenix Contact to efficiently manage the power supply to your industrial motors. This electromechanical device features a contactor that switches the motor on and off, eliminating the need for manual controls. It operates within a temperature range of -25°C to +70°C, so it's a practical choice for demanding environmental conditions.
The starter has reverse polarity protection in its input and control circuits to shield you from electric shocks that could result from a wrong connection. Its yellow and red LED indicators show you its operating state, so monitoring and troubleshooting are easy. You can easily install it in tight spaces as it has a narrow width of 22.5mm. With a 6kV rated surge voltage, you can rely on this device to handle sudden power spikes, making it suitable for use in volatile applications. You'll find it commonly used in heating, ventilation and air-conditioning systems.
- IP20 (ingress protection) rated for protection against dust and other particles larger than 12mm in size
- Protective circuit has a typical turn-off time of less than 30ms for a quick response to faults
- Metal lock for secure mounting onto a DIN rail
Thanks to the internal interlocking circuit and load wiring, wiring expense in reduced to a minimum. Contactron switches motors up to 4kW quickly and reliably.
Forward running
Reverse Running
75% less space required
75% less wiring time
10 times longer service life
Phoenix Contact Motor Starter, 2.4A Current Rating, 24V DC Voltage Rating - ELR H3-I-SC- 24DC/500AC - 2900543
Use this hybrid motor starter from Phoenix Contact to efficiently manage the power supply to your industrial motors. This electromechanical device features a contactor that switches the motor on and off, eliminating the need for manual controls. It operates within a temperature range of -25°C to +70°C, so it's a practical choice for demanding environmental conditions.
The starter has reverse polarity protection in its input and control circuits to shield you from electric shocks that could result from a wrong connection. Its yellow and red LED indicators show you its operating state, so monitoring and troubleshooting are easy. You can easily install it in tight spaces as it has a narrow width of 22.5mm. With a 6kV rated surge voltage, you can rely on this device to handle sudden power spikes, making it suitable for use in volatile applications. You'll find it commonly used in heating, ventilation and air-conditioning systems.
- IP20 (ingress protection) rated for protection against dust and other particles larger than 12mm in size
- Protective circuit has a typical turn-off time of less than 30ms for a quick response to faults
- Metal lock for secure mounting onto a DIN rail
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan