EZO Ball bearing 900 series Double shield type 693ZZ 1pc
      Rp18.000     
Persediaan
   Spesifikasi Produk
| Model Number | 693ZZ | 
|---|---|
| Unit | 1pc | 
| Bearing Type | Metric Bearing | 
| Bore Diameter d (mm) | 3 | 
| Outer Diameter d (mm) | 8 | 
| Flange Diameter Df (mm) | 9.5 | 
| Min. Radius rs (mm) | 0.15 | 
| Seal | 2RS | 
| Width B1 (mm) | 4.0 | 
| Load Rating Cr (N) | 559 | 
| Load Rating Cor (N) | 179 | 
| Maximum Speed (rpm) | (Grease) x 10001 70, (Oil) x 10002 82 | 
| Cage Type | One-piece nylon crown type (TW), One-piece steel crown type (W), Two-pieces steel ribbon type (J) | 
| Material | 440 Stainless Steel, 52100 Chrome Steel | 
| Closure | Pressed steel shield | 
| Closure Option | Contact rubber seal (2RS) | 
| Size Dw (mm) | 1.588 | 
| Seals and Shields | Pressed Steel Shield | 
| Berat (Kg) | 0.5 | 
| Tanggal Produk Terdaftar | 02 June 2021 | 
| Terakhir Diperbaharui | 28 July 2025 | 
    GRATIS ONGKIR* ke Jabodetabek, Banten, 
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan