MASARU Wiring Material GuardMan2 GAM33 1pc
Rp84.900
Persediaan
Spesifikasi Produk
| Model Number | GAM33 |
|---|---|
| Unit | 1pc |
| Material | Polyvinyl chloride (PVC), ABS resin |
| Size W (mm) | 48 |
| Size H (mm) | 12.5 |
| Size L (mm) | 76.5 |
| Compatible Body | GR3103, GR4103, GR5103 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 20 May 2021 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Feature
- Made of special resin which is resistant to loads and impacts and has high strength.
- Since the inclination of the cover is gentle flat type, the passage of the trolley is smooth and prevents stumbling.
- Difficult to jump out cables during wiring.
- Rich in size and color, accessories are prepared, and can be used in various scenes.
- Overlap connection is possible.
Use
\n- To protect the wiring on the floor.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan