Hanna Instruments Professional Foodcare Portable pH Meter HI98161 1unit
Rp26.999.900
Persediaan
Spesifikasi Produk
Model Number | HI98161 |
---|---|
Unit | 1unit |
Accuracy (mV) | +/-0.2 |
Automatic Shut-off | User selectable: 5, 10, 30, 60 min or can be disabled |
Battery Type/Life | 1.5V AA batteries (4) / approximately 200 hours of continuous use without backlight (50 hours with backlight) |
Connectivity | Opto-isolated USB with optional HI 92000 software and micro USB cable |
Dimensions (mm) | 185x93x35.2 (7.3x3.6x1.4") |
Environment Temperature (°C) | 0 to 50 (32 to 122 degree F); RH 100% (IP67) |
GLP | Yes |
Logging Memory | 200 samples (100 pH and 100 mV range) |
pH Accuracy | +/-0.1; +/-0.002 |
pH Resolution | 0.1 pH; 0.01 pH; 0.001 pH |
Range (mV) | +/-2000 |
Resolution (mV) | 0.1 |
Temperature Accuracy (°C) | +/-0.4 (+/-0.8 degree F) (excluding probe error) |
Temperature Compensation | Manual or Automatic from -20.0 to 120.0 degree C (-4.0 to 248.0 degree F) |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 20 May 2021 |
Terakhir Diperbaharui | 29 July 2025 |
Informasi Produk
Description
The HI98161 is a rugged, waterproof, portable pH meter that measures pH and temperature using the specialized FC2023 Foodcare pH electrode. This professional, waterproof meter complies with IP67 standards. The HI98161 is supplied with all necessary accessories to perform a pH/temperature measurement packaged into a durable thermoformed carrying case that holds the meters, probes and calibration buffers securely in place.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan