Robust Fume Hood FH-150 1unit
Rp159.999.900
Persediaan
Spesifikasi Produk
| Model Number | FH-150 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 1500 x 900 x 2400 |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 03 May 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered Product
Spesifikasi :
Size : 1500 x 900 x 2400 (H) mm
Inside Wall Phenolic Resin Laboratory grade 6 mm
Top Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °C
Complete with Acessories are :
- 1 Set Double electric socket Legrand IP 55
- 1 Set Water fitting front control and valve
- 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap
- Flourescent lamp water tight 2x20 VA include on/off switch
- 1 Set Blower Chemical resistance blower material Polypropylane
- power 1 HP, 50 Hz, 3phase,380 V
Include electric motor, magnetic switch & indicator
lamp, PVC ducting dia. 6" - 8" max. 6 meter
# Volume of air : +/- 3300 M3/hr or 1942,3 CFM
# Static Pressure : +/- 250 Pa( N/M2 )
# Drive horse power : 1 HP, 50 hz, 3 phase
# Speed of fan : 1400 Rpm
# Speed of motor : 1400 Rpm
Scope of Work :
- Provision, manufacturer, placement & installations
of furniture and accessories furniture's as quoted
in JABOTABEK area
Specification:
All items of work that quoted by locally production
and will have technical specification as follows:
- Structure solid kamper wooden frame, finish epoxy paint chemical resistance
-Plywood with malamine sheet laminated
- Hing, reel and plastic handles ex Import
- safety glass sash door : laminated / tempered clear glass 6 mm
Spesifikasi :
Size : 1500 x 900 x 2400 (H) mm
Inside Wall Phenolic Resin Laboratory grade 6 mm
Top Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °C
Complete with Acessories are :
- 1 Set Double electric socket Legrand IP 55
- 1 Set Water fitting front control and valve
- 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap
- Flourescent lamp water tight 2x20 VA include on/off switch
- 1 Set Blower Chemical resistance blower material Polypropylane
- power 1 HP, 50 Hz, 3phase,380 V
Include electric motor, magnetic switch & indicator
lamp, PVC ducting dia. 6" - 8" max. 6 meter
# Volume of air : +/- 3300 M3/hr or 1942,3 CFM
# Static Pressure : +/- 250 Pa( N/M2 )
# Drive horse power : 1 HP, 50 hz, 3 phase
# Speed of fan : 1400 Rpm
# Speed of motor : 1400 Rpm
Scope of Work :
- Provision, manufacturer, placement & installations
of furniture and accessories furniture's as quoted
in JABOTABEK area
Specification:
All items of work that quoted by locally production
and will have technical specification as follows:
- Structure solid kamper wooden frame, finish epoxy paint chemical resistance
-Plywood with malamine sheet laminated
- Hing, reel and plastic handles ex Import
- safety glass sash door : laminated / tempered clear glass 6 mm
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan