IPS One Touch Soft LPH165 1pc

#Nomor SKU S027643747
Wishlist
Rp589.900
Persediaan

Spesifikasi Produk

Model Number LPH165
Unit 1pc
Cutting Capacity (mm) φ2.0
Material Body: High carbon Steel
Overall Length (mm) 169
Thickness (mm) 12
Berat (Kg) 0.8
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Does not hurt the pinched object. Rust-resistant cationic electrodeposition coating. (Approximately 10 times that of plated products) When the resin is worn, it can be attached and detached with one touch without tools. It can also be used as pliers by removing the resin. (There is a gap of 5 mm at the tip) It is about 30% lighter than the conventional product. (Compared to our company) When strong tightening is required, the resin can be removed and used as normal pliers. Comes with a cutter that can cut wires and nails.
For work that should not be scratched, such as plated products, decorative nuts, plastics, stainless steel, and brass.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan