ASAHI Self-Fusing Silicone Rubber Tape 1005 1roll

#Nomor SKU S027145531
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Model Number 1005
Unit 1roll
Finishing Material Silicone
Adhesive Strength (lbs) 2
Color Black
Compatible to Food Sanitation Law No. 370 Working Temperature Range
Dielectric Strength (V) 8000 (conversion in terms of Thickness of 0.5mm)
Extensibility 3
Tear Strength (psi) 85
Thickness (mm) 0.5
Size (mmxm) 25.4x3
Berat (Kg) 1.1
Tanggal Produk Terdaftar 30 March 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The Repair Tape is made from special silicone material and the tape itself has a property to adhere/fuse. Since it does not use adhesive, no trace of adhesive is Left at all.
- With the elongation rate of 300%, it follows the irregular shape of an object.
- Insulates high voltage up to 8,000V and does not melt until it reaches the temperature as high as 260degreesC.
- Does not let air and water pass through permanently after it is adhered.
Use
For a variety of purposes including air leakage#cm# water leakage#cm# vapor leakage#cm# insulation#cm# corrosion protection#cm# bundling#cm# etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait