KITO Select Series EDC Hook Suspension Type,Cylinder Operation Dual Speed EDC10SD 1pc
Rp48.999.900
Persediaan
Spesifikasi Produk
Model Number | EDC10SD |
---|---|
Unit | 1pc |
Finishing Material | Load chain: Nickel,plated chain |
Hoisting Speed High Speed (m/minute) | 15 |
Low Speed | 1.5 |
Minimum Distance Between Hooks (mm) | 945 |
Power Cord Length (m) | 5 |
Rated Load (t) | 0.1 |
Standard Lift (m) | 1.8 |
Time Rating (minute) | 15 |
Berat (Kg) | 90.8 |
Tanggal Produk Terdaftar | 30 March 2021 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- A small capacity type having both power and speed.- A short head type that minimizes dead space.
- Equipped with a mechanical brake.
- Equipped with an upper limit switch and an overwinding prevention device.
- The cylinder switch can be operated to raise/lower the hook at the two speeds of a high speed and low speed. (High speed and low speed can be selected with a switch.)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan