GAST Air Motor 6AM Series Model 6AM-NRV-22A 1pc

#Nomor SKU S026965178
Wishlist
Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number 6AM-NRV-22A
Unit 1pc
Type Item Air Motor
Key Type M30-KEYSQ 1 1/4
Maximum Air Consumption (cfm) 128
Maximum Power (Hp) 4
Maximum Pressure (bar) 7
Maximum Sound Level (dBA) 90
Maximum Speed (rpm) 3000
Maximum Torque (inch-lb) 115
Mount Flange
Output Shaft Type Keyed
Port Size and Type 1/2inch NPT
Regulatory Approval CE, ATEX
Rotation Reversible
Shaft Size (inch) 0.63
Stainless Steel No
Starting Torque (inch-lbs) 61 at 80psi
Torque Maximum Speed (inch-lbs) 84
Vanes 8
Weight (lbs) 13
Berat (Kg) 5.8
Tanggal Produk Terdaftar 23 March 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact and portable 6AM series offers air motor operating speed and power output that can be adjusted to meet the precise needs of your application. Their air throttling and pressure control is not only cost effective over electric motor controls, but they also can be stalled or overloaded for long periods without damaging the motor. In addition, these Gast air motors are cool running and have no electrical spark, which makes them ideal for use in hazardous locations.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan