Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM) TA-132M-4 10HP 7.5kW 1pc

#Nomor SKU S026893846
Wishlist
Rp5.999.900
Persediaan

Spesifikasi Produk

Model Number TA-132M-4
Unit 1pc
Power (HP) 10
Power (kW) 7.5
Speed (rpm) 1500
Phase 4P
Efficiency (%) 87
Current (A) 26.9 @220V, 15.6 @380V, 14.3 @415V
Noise (dBA) 71
Berat (Kg) 76.0
Tanggal Produk Terdaftar 10 March 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design.
TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan